PH CHIPBOARD SCREW
Steel zinc-plated yellow FT countersunk H
SCR-CS-WO-H-ST-4X30MM
Art.-no. 0168940930
EAN 4099618676611
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: carbon steel.
- Strength class: N.A.
- Thread: chipboard.
- Head: flat.
- Surface treatment: yellow zinc plated.
Product information
Datasheets(X)
Application area
Solid wood, MDF sheets and chipboard panels.
Nominal diameter (d) | 4.0 mm |
Length (l) | 30 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 8 mm |
Internal drive | H |
Thread length (lg) | 25.5 mm |
Core diameter | 4.0 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 1.760 g |