PH WASHER HEAD SCREW WITH DRILL TIP
SCR-DBIT-DIN7970-PANHD-FLG-PH-4,2X25MM
Art.-no. 0218042025
EAN 4099618633065
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: carbon steel.
- Strength class: N.A.
- Thread: self-tapping.
- Head: washer.
- Surface treatment: zinc plated.
- Tip: drill tip.
Product information
Datasheets(X)
Application area
Metal sheets.
Material | Plain steel |
Surface | Zinc plated |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Drill tip length (lp) | 25 mm |
Internal drive | H |
RoHS-compliant | Yes |