PLASTIC TOOL CASE DOUBLE SIDED STORAGE
Plastic case double-sided
PLACASE-DBSD-PP-320X265X85MM
Art.-no. 0715111001
EAN 4099618004322
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
This handy and versatile container is perfect for various hardware, components, accessories, and other smaller items.
Exquisite design
- 21 removable dividers and 2 fixed sections on both sides of the handle
- The removable dividers can all easily slide up and down to customize the storage space.
- Two secure latches open and close smoothly to prevent interior items from falling out while being carried
- A top carry handle makes it easy to carry this organizer.
Professional look
- The toolbox is made of durable and heavy-duty plastic material.
- The transparent lid allows you to see things at a glance.
Product information
Datasheets(X)
Material | Polypropylene material |
Number of compartments | 34 PCS |
Colour | Clear |
Height | 265 mm |
Width | 320 mm |
Depth | 85 mm |