Welcome to Würth Uruguay For trade customers only

PU 40 MULTI-PURPOSE

Multi-purpose adhesive sealant PU 40 W-MAX
ADHSEAL-(W-MAX)-PU40-MULTIPURP-BLCK-360G

Art.-no. 5986161013

EAN 4099618012723

Individual price display after login
PU 40 MULTI-PURPOSE

Art.-no. 5986161013

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ready-to-use one-component sealant based on high-performance modified polyurethane, ideal for strong and durable joints and seals without losing elasticity. Specially developed for bonding and sealing construction elements. Resistant to chemical agents, weather and UV rays. Free from solvents.
  • Low VOC, free from solvents and isocyanates.

  • Neutral odour with non-corrosive by-product on metal surfaces and mirrors.

  • Excellent physical and mechanical properties.

  • Cohesive adhesion on various smooth or porous substrates, including wet surfaces, without the need for primers.

  • Easy to apply, highly durable and resistant to chemicals.

  • Does not run when applied vertically and does not exude oil that causes staining.

  • Highly resistant to thermal shock and highly weather resistant (climate factors, UV and ozone).

  • Can be painted.
NoticeDo not use on mirrors, aquariums, joints larger than 1 cm, in submerged applications or in applications where chlorine is present.
Contact with food or oil-exuding environments is not recommended.
Not recommended for pre-fabricated joints.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on granite, concrete, wood, metal and smooth and porous substrates in civil construction.


Ideal product for sealing in applications with expansion and/or compression and also recommended for sealing joints and


movement in floors, skirting boards and walls; vertical and horizontal expansion joints (up to 1 cm, we recommend using joint backer rods to avoid three-point contact); perimeter sealing of glass, doors, windows, beams, flashings, ducts, awnings and ceilings.

Instructions
  • Joints must be completely clean, free from grease, dust, rust and paint residue.

  • Non-absorbent substrates such as glass, tile and plastics should be cleaned with a cloth soaked in cleaning agent.

  • Cut the cartridge nozzle and screw on the applicator tip, cutting it to the desired joint width.

  • Attach the cartridge to the application gun (not included). In joints, apply PU 40 from the bottom to the edge, making sure that the joint is completely filled and that there is full contact with the edges.

  • To bond, apply continuous lines between the layers, making sure that the adhesive fills the space and joins both surfaces.

  • Finish the product using a suitable joint knife before the product forms a skin (approximately 45 minutes).

Contents

212 ml

Container

Cartridge

Chemical basis

MS polymer

Colour

Black

Density/conditions

1.7 g/cm³ / at 23°C, 50% relative humidity

Shelf life from production/conditions

15 Month / cool and dry storage area, 5°C to 25°C

Solvent-free

Yes

VOC-free

No

Isocyanate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information