PU Glove, RedStripe
Protective glove PU REDSTRIPE
PROTGLOV-KNIT-(PES PUR)-GREY-SZ7
Art.-no. 0899410337
EAN 4099618088162
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
•13 Gauge seamless polyester liner
•Light PU palm coating
•Outstanding flexibility
•Excellent fit
•Elasticated cuffs
•EN388 performance level: 3121X
•Light PU palm coating
•Outstanding flexibility
•Excellent fit
•Elasticated cuffs
•EN388 performance level: 3121X
Product information
Datasheets(X)
Size | 7 |
Gauge | 13 |
Material of liner | Polyester |
Material of coating | Polyurethane |
Standards | EN 388 |
Category | II |