Welcome to Würth Uruguay For trade customers only

PUSH-OPEN magnetic system

Magnetic latch push-open
CLSR-MAGNETIC-PUSH-OPEN

Art.-no. 0683402020

EAN 4068362327414

Individual price display after login
PUSH-OPEN magnetic system

Art.-no. 0683402020

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Magnetic system for opening doors without the need for handles, also aids positioning when the door is closed, a slight pressure is sufficient for opening
(push-open system).
  • Made of plastic, with an internal magnetic system.

  • Includes screw, anchor and metal base for installation.

  • Available in grey.

  • Adjustment of +/- 5 mm is possible on the magnetic tip.

  • 40 mm feed.
Notice

The magnetic system should not be used as the only support on the door; it should be used in conjunction with simple hinges.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWooden doors or aluminium profiles.
Instructions
  • Position the base at the front of the cabinet for fixing (overlapping part).

  • With the base secured, hold the front of the push-button (push open) and tighten until fixed.

  • The accompanying screw it must be fixed on the inside (at the top) of the cabinet.

  • Fix the metal plate on the door.

Material

Plastic

Length

83.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information