Welcome to Würth Uruguay For trade customers only

PUSH-OPEN magnetic system Magnetic system for opening doors without the need for handles, also aids positioning when the door is closed, a slight pressure is sufficient for opening
(push-open system).

LATCH-MAGNETIC-(PUSH-OPEN)-50MM

Art.-no. 0683402050

EAN 4068362552960

Individual price display after login
PUSH-OPEN magnetic system Magnetic system for opening doors without the need for handles, also aids positioning when the door is closed, a slight pressure is sufficient for opening
(push-open system).

Art.-no. 0683402050

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Made of plastic, with an internal magnetic system.

  • Includes screw, anchor and metal base for installation.

  • Available in grey.

  • Adjustment of +/- 5 mm is possible on the magnetic tip.

  • 40 mm feed.
Notice

The magnetic system should not be used as the only support on the door; it should be used in conjunction with simple hinges.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWooden doors or aluminium profiles.
Instructions
  • Position the base at the front of the cabinet for fixing (overlapping part).

  • With the base secured, hold the front of the push-button (push open) and tighten until fixed.

  • The accompanying screw it must be fixed on the inside (at the top) of the cabinet.

  • Fix the metal plate on the door.

Material

Plastics - Polyamide PA

Length

50 mm

Width

12 mm

Height

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information