PUSH-OPEN magnetic system Magnetic system for opening doors without the need for handles, also aids positioning when the door is closed, a slight pressure is sufficient for opening
(push-open system).
Magnetic latch push-open
LATCH-MAGNETIC-(PUSH-OPEN)-70MM
Art.-no. 0683402070
EAN 4068362331329
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Made of plastic, with an internal magnetic system.
- Includes screw, anchor and metal base for installation.
- Available in grey.
- Adjustment of +/- 5 mm is possible on the magnetic tip.
- 40 mm feed.
Notice
The magnetic system should not be used as the only support on the door; it should be used in conjunction with simple hinges.
Product information
Datasheets(X)
Application areaWooden doors or aluminium profiles.
Instructions
- Position the base at the front of the cabinet for fixing (overlapping part).
- With the base secured, hold the front of the push-button (push open) and tighten until fixed.
- The accompanying screw it must be fixed on the inside (at the top) of the cabinet.
- Fix the metal plate on the door.
Material | Plastics - Polyamide PA |
Length | 70 mm |
Width | 12 mm |
Height | 12 mm |