PVC insutape
INSUTPE-PVC-BLUE-19MMX5M
Art.-no. 098519053
EAN 4061975981622
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Excellent insulation from ultraviolet rays and extreme weather conditions
- Excellent dielectric properties
- Excellent adhesion
- Flame-retardant
- Extremely durable
- Complies with the following standards: RoHS, CSA, UL.
Product information
Datasheets(X)
Application areaInsulation of electrical wires and cables up to 600 V
For the insulation of connections and electrical cable endings, creating a professional abrasion-resistant covering
For the insulation of connections and electrical cable endings, creating a professional abrasion-resistant covering
Chemical basis | Acrylate, soft PVC foil |
Colour | Blue |
Width | 19 mm |
Length | 5 m |
Thickness | 0.15 mm |
Min./max. temperature resistance | 0 to 90 °C |