Welcome to Würth Uruguay For trade customers only

PVC soft-faced Hammer with Ash Handle REDSTRIPE

Soft-face hammer with PVC head REDSTRIPE
SFTFCEHAM-RECOILLESS-D40MM

Art.-no. 5750136040

EAN 4099618813641

Individual price display after login
PVC soft-faced Hammer with Ash Handle REDSTRIPE

Art.-no. 5750136040

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Soft-faced hammer designed with replacement mallet head helps prevent damage to the surfaces being struck and working with delicate materials.

Head made from durable and high quality nylon



Replacable PVC heads


Nylon head inserts is threaded and it can be replaced.



No surface damage


Provides a gentle impact that minimizes dents and scratches, making it suitable for delicate tasks.



Durable Construction


Varnished ash wood standard ash handle with steel housing for replaceable inserts of nylon mallet.



Excellent Grip


High shock absorption and grip for better control and comfort.

Notice
  • Do not use for heavy impact.

  • Do not use in high temperature surfaces.

  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Ensure the handle is sturdy and tightly attached to the head. Replace with spare mallet if any loose or cracked
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Perfect for tapping joints together , driving pins, dowels or small fasteners into place with precision.

  • Installation of leather, carpentry, masonry, ceramic tiles, furniture's, flooring and others.

  • Craft work like with delicate materials like plastic, ceramics, or glass.

  • Making gaskets for mating surfaces.

  • Woodworking, metalworking, fastening small elements in assembly, and other crafts where a softer striking surface is needed.
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Material of long handle

Ash

Length of handle

1 mm

Length

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information