Welcome to Würth Uruguay For trade customers only

Paint Spray

Paint spray acrylic base colour on request
PNTSPR-RAL1018-ZINCYELLOW-400ML

Art.-no. 0893112018

EAN 4099618661365

Individual price display after login
Paint Spray

Art.-no. 0893112018

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick dry acrylic base paint spray with excellent adhesion

Easy to apply


Quick drying



Wide range of uses


  • Rich colors

  • Good coverage


Excellent weatherproof



Low lead


Less than 200 ppm

Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, railings, gates, etc.

Instructions
  • The application surface must be clean dry and grease-free.

  • Shake can well before using.

  • Spraying distance 20–25 cm.

  • Depending on layer thickness. After 5-10 mins flash-off time, can be painted over.

Contents

400 ml

Colour

Zinc yellow RAL 1018

Chemical basis

Acrylic resin

Gloss level

High gloss

Density

0.93 g/cm³

Dust-drying time

10 min

Conditions for dust-drying time

at 20°C

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Min. flash-off time

5 min

Design

Round nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Paint color Multi Colors
Content 400 ml/250 g
Thermally stable up to 80 °C
Density 0.93 g/cm3
Viscosity 13-19mm²/s
Adhesion Grade 1-Grade 2
Spray Rate ≥98%
Surface Dry time approx. 15 min
Solid Dry time approx. 60 min
Coverage 180 g/m²
Hardness HB
Application Temp. 15 °C to 40 °C
Shelf life 36 Months
Fulorescent series Color No. Color Art. No. P. Qty.
RAL 1026 Luminous yellow 0893 013 016 6
RAL 6038 Luminous green 0893 013 038 6
Universal Series Color No. Color Art. No. P. Qty.
RAL 1018 Zinc yellow 0893 012 018 6
RAL 1036 Pearl gold 0893 012 037 6
RAL 1037 Sun yellow 0893 012 137 6
RAL 2004 Pure orange 0893 012 004 6
RAL 3015 Light pink 0893 012 010 6
RAL 3020 Traffic red 0893 012 021 6
RAL 4010 Telemagenta 0893 012 060 6
RAL 5005 Signal blue 0893 012 006 6
RAL 5012 Light blue 0893 012 012 6
RAL 6020 Chrome green 0893 012 020 6
RAL 6024 Traffic green 0893 012 024 6
RAL 7038 Agate grey 0893 012 038 6
RAL 7039 Quartz grey 0893 012 039 6
RAL 7043 Traffic grey B 0893 012 043 6
RAL 9006 White aluminium 0893 012 019 6
RAL 9007 Grey aluminium 0893 012 007 6
RAL 9010 Pure white 0893 012 013 6
RAL 9011 Graphite black 0893 012 011 6
RAL 9016 Traffic white 0893 012 016 6
RAL 9017 Traffic black 0893 012 017 6
VARNISH 0893 012 069 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information