Welcome to Würth Uruguay For trade customers only

Paint spray High temperature

PNTSPR-HTEMP-R9010-BRGHT-PUREWHTE-300ML

Art.-no. 0893112025

EAN 4099618665622

Individual price display after login
Paint spray High temperature

Art.-no. 0893112025

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Acrylic base paint spray with excellent adhesion and high temperature resistance

Wide range of uses


  • Good coverage

  • Easy to apply

  • Excellent weatherproof

  • High temperature resistance up to 300 °C

  • Low lead - less than 200 ppm
Notice

These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Engine head, valve cover, fireplace or heating elements, oven, chimneys, etc.

Instructions
  • The application surface must be clean dry and grease-free

  • Shake can well before using

  • Spraying distance 20–25 cm

  • Depending on layer thickness. After 5-10 mins flash-off time, baked at 150 °C for 60 minutes

Contents

300 ml

Colour

Pure white RAL 9010

Chemical basis

Silicone resin

Gloss level

High gloss

Density

0.93 g/cm³

Dust-drying time

10 min

Max. spraying distance

25 cm

Conditions for dust-drying time

at 20°C

Tack-free after

20 min

Shelf life from production

36 Month

Conditions to maintain shelf life from production

at 23°C and 50% relative humidity

Min. grip strength

2 min

Min. flash-off time

5 min

Container

Spray can

Design

Round nozzle

Free from heavy metals

Yes

CFC (fuel gas) free

Yes

Content 300 ml/215 g
Thermally stable up to 320 °C
Briefly up to 600 °C
Viscosity 13-19mm²/S
Adhesion Grade 1-Grade 2
Spray Rate ≥98%
Surface Dry time approx. 15 min.
Solid Dry time approx. 60 min. at 150 °C
Coverage 180 g/m²
Hardness H
Application Temp. 15 °C to 40 °C
Shelf life 36 Months
Color No. Color Art. No. P.Qty.
RAL 9010 Pure white 0893 012 025 6
RAL 9006 White aluminium 0893 012 026 6
RAL 9011 Graphite black 0893 012 027 6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information