Welcome to Würth Uruguay For trade customers only

Paint spray gun

PNTSPRGUN-(ECLIPSE800-ZAFIRO)HVLP-NOZ1,3

Art.-no. 0891700312

EAN 4068362453489

Individual price display after login
Paint spray gun

Art.-no. 0891700312

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Product weight (per item)

0.453 kg

Colour

Black, Red, Silver

Material

Aluminum / die-cast aluminum

Min. operating pressure

22 psi

Max. operating pressure

29 psi

Operating pressure

22 psi

Air consumption

430 l/min

Min. spraying distance

250 mm

Max. spraying distance

280 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information