Welcome to Würth Uruguay For trade customers only

Paper dispenser

Paper towel dispenser ABS plastic
DSP-PAPTWL-ABS-WHITE-365X255X240MM

Art.-no. 0899800125

EAN 4066443025211

Individual price display after login
Paper dispenser

Art.-no. 0899800125

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Dispenser holder for paper and cloths in rolls.
  • Dimensions (mm): 365 x 255 x 240.

  • Colour: white.

  • Material: ABS plastic.

  • In accordance with ISO 9001 and ISO 14001 standards.

  • Makes cutting the paper easier.

  • Can be installed on a wall.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Material

ABS

Width

255 mm

Height

365 mm

Depth

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information