Welcome to Würth Uruguay For trade customers only

Paper tape, micro-grafted

STR-PAP-BEIGE-50MMX75M

Art.-no. 0894050152

EAN 4061975981660

Individual price display after login
Paper tape, micro-grafted

Art.-no. 0894050152

Individual price display after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tape, for plasterboard joint finishing
  • For finishing plasterboard joints

  • Applied before application of joint compound and sanding, prevents the formation of cracks

  • Fiberising on both sides to ensure better adhesion

  • Central groove and thinned edges

  • The micro-finishing makes it possible to eliminate air bubbles at the time of application

  • Made of packing paper (long fibre)

  • Bleached conifer wood pulp, 100%
Notice

Weight tolerance ± 3%

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

75 m

Length of roll

75 m

Width

50 mm

Roll width

50 mm

Thickness

0.2 mm

Material

Paper

Colour

Beige

Min. processing temperature

-10 °C

Max. processing temperature

40 °C

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 5°C to 25°C

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Product weight (per item)

475.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information