Welcome to Würth Uruguay For trade customers only

Plastic Cabel Reel H07RN-F cable with 4 socket

CBLDRM-PLA-4WAY-(H07RN-F3G2,5)-30M-PLG/C

Art.-no. 0774033329

EAN 4062856080304

Individual price display after login
Plastic Cabel Reel H07RN-F cable with 4 socket

Art.-no. 0774033329

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sturdy cable reel with 4 sockets and neoprene cable H07RN-F
  • Easy-to-use and safe connection

  • Flexible reliable cord

  • Automatic overheat protection

  • Conductor material – pure copper 3 × 1.5 mm2

  • Four CEE 7/4 sockets

  • Safety shutters in sockets
Notice

• Do not connect the extension reel to power mains with overrating voltage.


• Do not connect simultaneously the load to the extension reel with total power more than 3000 W.


• Do not use in places with possible ingress of liquid, moisture, dust and high temperature exposure.


• Do not open and do not make any repairs by yourself.


• It is recommended to connect the extension reel to the grounded power mains.


To avoid overheat please use fully extended, otherwise if rolled up cable reel power may be limited to around 1.000 W

Product compliance with DIN EN 50525-2-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Use for professional application in in industrial, construction and outdoor environments. Enables working with power tools like hammer drills, angle grinders, electric sanders, in combination or not with vacuum cleaners, corded working lights, etc.

InstructionsFor optimum use please unroll the reel to avoid excessive heating in the connection

Cable type

H07RN-F3x2.5 mm²

Cable length

30 m

Design

4 CEE sockets, 16 A

Nominal current

16 A

Nominal voltage

240 V/AC

IP protection class

IP 44

Length x width x height

314 x 240 x 162 mm

Plug type

C

Power (with cable unrolled)

1300 W

Power (with cable rolled up)

3600 W

Overheating protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information