Welcome to Würth Uruguay For trade customers only

Plastic Plug-In Connectors

QCKPLGCON-T-PE-D10MM

Art.-no. 088423 10

EAN 4058794913644

Individual price display after login
Plastic Plug-In Connectors

Art.-no. 088423 10

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for plastic hoses of different material qualities.

Equal Tee Connector



Material


  • Housing: Nylon

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature: -20℃ to +80 ℃



Max. working pressure: 10 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (D1)

18.7 mm

Outer diameter (G)

18.7 mm

Length (L)

57.4 mm

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information