Plastic Plug-In Connectors
QCKPLGCON-T-SHAPED-PE-1/2IN
Art.-no. 088426 12
EAN 4058794956634
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for plastic hoses of different material qualities.
Equal Tee Connector
Material:
- Housing: Nylon
- Seals: Nitrile
- Toothed washer: Stainless steel
Operating temperature: -20℃ to +80 ℃
Max. working pressure: 10 bar
Product information
Datasheets(X)
Outer diameter of pipe (D1) | 21.3 mm |
Outer diameter (G) | 21.3 mm |
Length (L) | 59.6 mm |
Material | Plastic |