Welcome to Würth Uruguay For trade customers only

Plastic bag with new logo, white

Plastic bag with new logo, white
PLABG-(W.NEW-LOGO)

Art.-no. 0WBG100004

EAN 4045989762385

Individual price display after login
Plastic bag with new logo, white

Art.-no. 0WBG100004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

27 g

Material

PE - Polyethylene

Height

400 mm

Length

90 mm

Width

380 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information