Plastic cable reel H05VV-F cable with 4 socket
CBLREEL-PLA-4SKT-(H05VV-F3G1,5SMM)-30M
Art.-no. 0774125202
EAN 4062856141203
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Overheating protection with indicator lamp
- Shatterproof plastic cable drum
- 4 x sockets without cover
- Robust, shock-absorbing tubular steel frame
- Ergonomic handle for safe transportation
Notice
- Do not connect the extension reel to power mains with overrating voltage.
- Do not connect simultaneously the load to the extension reel with total power more than 3000 W.
- Do not use in places with possible ingress of liquid, moisture, dust and high temperature exposure.
- Do not open and do not make any repairs by yourself.
- It is recommended to connect the extension reel to the grounded power mains
To avoid overheat please use fully extended, otherwise if rolled up cable reel power may be limited to around 1.000 W
Product information
Datasheets(X)
Application areaUse for professional application in in industrial, renovation and indoor envi¬ronments. Enables working with power tools like hammer drills, angle grinders, electric sanders, in combination or not with vacuum cleaners, corded working lights, etc.
Cable type | H05VV-F3G1.5 mm² |
Cable length | 30 m |
Design | 4 grounding-contact sockets |
Nominal current | 16 A |
Nominal voltage | 230 V |
IP protection class | IP 20 |
Protection class | Protection class I/protective grounding |
Length x width x height | 314 x 24 x 142 mm |
Plug type | F |
Power (with cable unrolled) | 3000 W |
Power (with cable rolled up) | 1000 W |
Overheating protection | Yes |