Plastic gun for PU foam
1C plastic gun for PU foam
FMGUN-1C-PLA-PU-FM-320MM
Art.-no. 9500008771
EAN 4066443038068
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Professional tool for single-component polyurethane foam application.
- Handle and body made of high-strength plastic material.
- Application tube made of nickel-coated brass.
- Internal needle made of stainless steel.
- Trigger made of nickel-plated iron.
- Screw to regulate foam flow.
- Control in the product output.
- Internal needle made of high-strength stainless steel.
- Extended applicator tube for hard to reach places.
- Product economy in relation to cannula application methods.
NoticeAfter applying the polyurethane foam, the gun must be cleaned immediately with the PU Foam Cleaner (art. no. 0892 160).
Product information
Datasheets(X)
Application area
Thread the polyurethane foam tube into the gun insert, always using the threaded tube holder.
Regulate the outlet flow using the regulating screw.
Direct the gun to the application site and press the trigger.
Material | Steel / PP |
Colour | Black |
Product weight (per item) | 1000.000 g |
Length | 320 mm |