Welcome to Würth Uruguay For trade customers only

Plastic plug-in connectors

Push-In straight plug-in stud connector
PLGSCRINCON-PU-D4MM

Art.-no. 088522 04

EAN 4058794956542

Individual price display after login
Plastic plug-in connectors

Art.-no. 088522 04

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for plastic hoses of different material qualities. Not for brake systems

Straight Connectors



Material:


  • Housing: Plastic (PBT)

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature:


0℃ to +60 ℃



Max. working pressure:


10 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (T)

4 mm

Length (L)

33.6 mm

Material

Plastic

Material of housing

Plastic

Surface

Plastic

Min./max. temperature conditions

0 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information