Welcome to Würth Uruguay For trade customers only

Plastic plug-in connectors

QCKPLGCON-PLA-STRAIGHT-5/16IN

Art.-no. 088522 516

EAN 4058794845877

Individual price display after login
Plastic plug-in connectors

Art.-no. 088522 516

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for plastic hoses of different material qualities. Not for brake systems.

Straight Connectors



Material:


  • Housing: Plastic (PBT)

  • Seals: Nitrile

  • Toothed washer: Stainless steel


Operating temperature: 0℃ to +60 ℃



Max. working pressure: 10 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of pipe (T)

15 mm

Length (L)

39.1 mm

Material

Plastic

Material of housing

Plastic

Surface

Plastic

Min./max. temperature conditions

0 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information