Pliers for fuel line connectors
PLRS-FUEL-CON-L205MM
Art.-no. 1952180001
EAN 4099618086250
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Quickly disconnect fuel line, EVAP and DEF fittings with button connectors.
- Pliers for fuel line connectors 91952 180 001 1
- Works with certain automotive electrical fittings.
- The compact size fits securely in the palm of your hand.
- 180 degree rotating head.
- Spring-loaded pivoting jaws for improved manoeuvrability.
- Double-dipped PVC non-slip grip.
Technical data
- Jaw opening: 43 mm
- Total length: 130 mm
- Jaw material: Steel
- Jaw steel hardness: 55-70 HRA
- Body: ABS
- Grip: PVC coated
Product information
Datasheets(X)
Length | 205 mm |
Product weight (per item) | 0.090 kg |