Welcome to Würth Uruguay For trade customers only

Pneumatic Caulking Gun

CARTGUN-PN-STANDARD

Art.-no. 5714210000

EAN 4099618143717

Individual price display after login
Pneumatic Caulking Gun

Art.-no. 5714210000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust cartridge gun with steel cylinder for applying products in cartridges.

Ergonomic design with Aluminum body


  • Lightweight

  • Easy to handle

  • Great balance


Trigger with great sensitivity


Provides excellent control of the application



Stem in carbon steel


  • High resistance

  • High durability
NoticeThe suggested working pressure for applying sealants is 4.5 bar(65 PSI).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal use for seal joints on wood, composite, glass, rubber and plastic materials

Length

320 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information