Pneumatic random orbital sander ergonomic
RANORBSNDR-PN-(ORBITAL-ROTOR)-ERGON-6IN
Art.-no. 0703180123
EAN 4099618736254
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Max. idle speed | 12000 rpm |
Power output | 12000 hp |
Operating pressure | 90 psi |
Air consumption | 4 Cubicfeet/minute |
Weight of machine | 0.85 kg |
Min. hose inner diameter | 3/8 in |