Welcome to Würth Uruguay For trade customers only

Polyurethane sanding block

SNDBLCK-PUR-BLACK-2,75X9IN

Art.-no. 0587465109

EAN 4066443029172

Individual price display after login
Polyurethane sanding block

Art.-no. 0587465109

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sanding block, made of polyurethane.
  • Specially designed holding slot grips sanding sheets firmly and securely to reduce tearing and movement.

  • The ergonomic shape makes it easy to use by keeping the block in the user's hand.

  • Made of lightweight polyurethane.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use with sanding sheets.

Length x width x height

9 x 2.75 x 2 in

Length

9 in

Width

2.75 in

Material

Polyurethane/polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information