Welcome to Würth Uruguay For trade customers only

Power 1 inch impact wrench with long shaft

Pneumatic impact wrench 1 inch long shaft POWER
IMPSCRDRIV-PN-1IN-LONG-POWER-3400NM

Art.-no. 0703007036

EAN 4061975969750

Individual price display after login
Power 1 inch impact wrench with long shaft

Art.-no. 0703007036

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1 inch impact wrench with long shaft. Torque measuring 3,200 Nm. For heavy-duty work on machinery and vehicles.
  • Made of maraging* steel, which makes it lighter than other 1 inch long-shaft wrenches.

  • Three-level torque selector.

  • Left/right turn switch.

  • Long shaft with socket-fastening system via snap ring.

  • For screws measuring a maximum of 39 mm.

  • Pinless impact mechanism:

- Impact mechanism via stud and hammer bolt.
- Powerful, durable impact mechanism.
- Instantly powerful torque.
- Ideal for heavy-duty work.
- One cycle, one hammer.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for assembly and repair work on trucks, agricultural equipment, buses and any type of heavy-duty machinery or vehicle.

Operating pressure

6.3 bar

Weight of machine

16.4 kg

Min. hose inner diameter

13 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information