Premium Cut cutting disc
CUTDISC-PREMIUMCUT-BOX-MET-D115XTH1,0MM
Art.-no. 0669222115
EAN 4066443024207
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Premium Cut cutting disc is a product developed for cutting stainless steel, ferrous and non-ferrous metals.
- Produced with aluminium oxide and zirconium abrasive grains.
- The disc composition features two layers of fibreglass mesh, meaning it can be used in a wide variety of applications with complete safety.
- High cutting speed with low heat generation.
- Optimal cutting precision.
- Minimal burr formation.
- Free from chlorine, iron and sulphur, which is critical for preventing contamination of stainless steel (corrosion).
- All discs are manufactured in accordance with the strictest quality standards.
Product information
Datasheets(X)
Application area
Ideal for cutting various materials such as stainless steel, carbon steel, ferrous and non-ferrous metals.
Recommended use: Cutting sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire ropes and steel frames.
All types of maintenance, production and construction work in metal.