Welcome to Würth Uruguay For trade customers only
Multi-socket wrench, 1/2 inch 23 pieces
Multi-socket wrench, 1/2 inch 23 pieces - 1
Multi-socket wrench, 1/2 inch 23 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench, 1/2 inch 23 pieces

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical 23 piece assortment of multi-drive sockets in a metal box


  • This assortment includes basic equipment that is ideal for use in the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain securely in place during transport

  • You can see straight away if any tools are missing


One tool fits all: Multi-drive sockets for five different drives


  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads

  • The assortment includes 19 AF sizes from 10 to 32 mm

  • This makes it suitable for almost all screwing tasks


Powerful and efficient tightening


  • The two rigid extensions can be used to transfer force directly

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The durability of the tools reduces costs for replacement and storage