For detailed information, other images and documents, please select individual articles from the following table.
Socket wrench set 1/2 inch metric hex sockets, 12 pieces
Set of 1/2 inch metric hex sockets with 72 tooth ratchet wrench, designed for precision work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Highly versatile set.
- Contains 12 pieces.
- Sockets ranging from 10 mm to 22 mm.
- Contains 9 hex sockets, 1 ratchet wrench and 1 extension.
Practical organiser box.
- Case made of moulded plastic with foam protection
Don't extend force points on the ratchet wrench handle.
All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.
For maintaining and repairing vehicles, motorcycles and bicycles; furniture manufacturing; small and industrial machinery maintenance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!