Welcome to Würth Uruguay For trade customers only
Bi-hexagonal die 1/2 inch metric
Bi-hexagonal die 1/2 inch metric - 1
Bi-hexagonal die 1/2 inch metric - 2
Bi-hexagonal die 1/2 inch metric - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bi-hexagonal die 1/2 inch metric

Bi-hexagonal socket for metric nuts and screws
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
High performance and resistance to corrosion and wear


  • Made from chromium-vanadium steel

  • High level of hardness (HRC 40-50)


Easy handling, storage and operation


  • Medium-length die with star-shaped cavity for easy use on hexagonal heads.

  • Standard ½ inch square socket, highly recommended for use with ratchet wrenches and torque wrenches.

  • With straight-knurled ring for easy handling.


Satin matte finish

Notice

Do not use as impact die

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.