Welcome to Würth Uruguay For trade customers only
1/4 INCH FLEXIBLE EXTENSION

For detailed information, other images and documents, please select individual articles from the following table.

1/4 INCH FLEXIBLE EXTENSION

Crafted for high torque applications. For use in situations where nuts & bolts need to be tightened or undone, but access is limited or restricted and a traditional rigid extension bar. Versatile: suitable for a wide range of applications, from construction and machinery to automotive and industrial settings.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Firm Grip


Matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.



Ball-Catch Groove


Holds the accessory safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.