Multi-socket wrench 1/4 inch Assortment of 34 pieces
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-socket wrench 1/4 inch Assortment of 34 pieces
Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Practical assortment of 34 multi-drive sockets in a metal box
- This assortment encompasses basic equipment that is ideal for use in the workshop and on the move
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- You can see immediately if any tools are missing
One tool for all jobs: multi-drive sockets for five different head types
- Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads
- The assortment includes 12 widths across flats from 4 to 14 mm
- This means that almost all screw connections are possible
- The set is completed with an adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX
Powerful and efficient tightening
- The rigid extension can be used to transfer force directly
- The flexible extension also makes it possible to access hard-to-reach screws
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and fatigue-free tightening or loosening of the screws
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces the costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!