Welcome to Würth Uruguay For trade customers only
Liquid nail adhesive

For detailed information, other images and documents, please select individual articles from the following table.

Liquid nail adhesive

Acrylic-based 1C adhesive and sealant for bonding a wide variety of materials, eliminating the need for mechanical fasteners such as nails, screws etc.
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
Features


  • High-density adhesive with a paste-like consistency. Accepts paint once cured.

  • Repels water and withstands temperatures from -10 ºC to 80 ºC.

  • Does not attack surfaces where applied and provides an optimal finish.


Advantages


  • Extra-strong adhesive.

  • Easy to apply.

  • Eliminates the need for mechanical fasteners.

  • Solvent-free.
Notice

Do not use as structural adhesive. Do not use for manufacturing aquariums.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.