Welcome to Würth Uruguay For trade customers only
EXPAN-MAX FOAM WITH NOZZLE

For detailed information, other images and documents, please select individual articles from the following table.

EXPAN-MAX FOAM WITH NOZZLE

Single-component polyurethane foam, ready for use, high-quality, self-expanding for installations and insulation.
The product cures and expands on contact with water and air humidity. It has a uniform structure, with excellent expansion capacity and high resistance to wear, cold and most chemicals. Made with CFC-free gases, which do not affect the ozone layer.

See product details

Available in 3 versions
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
  • Not recommended for use in areas that will be submerged in water for long periods.

  • Do not use on PE, PP, PTFE or silicones (does not adhere).

  • Protect the foam from UV radiation after application. This can be done with paint or a coat of sealant (MS polymer/silicone).