Welcome to Würth Uruguay For trade customers only
Polyurethane foam for EXPAN-MAX W-MAX gun

For detailed information, other images and documents, please select individual articles from the following table.

Polyurethane foam for EXPAN-MAX W-MAX gun

Single-component polyurethane foam, ready for use, high-quality, self-expanding for installations and insulation.
The product cures and expands on contact with water and air humidity. It has a uniform structure, with excellent expansion capacity and high resistance to wear, cold and most chemicals. Made with CFC-free gases, which do not affect the ozone layer.
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
  • Wide range of applications.

  • CFC-free. Does not affect the ozone layer.

  • Excellent capacity for thermal and acoustic insulation.

  • Excellent dimensional stability. Does not contract or expand after curing.

  • Flammability class (DIN 4102-1): B3.

  • Excellent adhesion on all materials (except PE, PP, PTFE and silicones).

  • After curing, the foam withstands temperatures between -50 °C and 90 °C.
Notice

Keep the product sealed and in its original packaging.


Store away from sunlight and rain.


Keep out of reach of children and animals.


Do not store together with food, beverages or medicines.


Store away from heat sources.


Do not store in humid places or places with a temperature above +50 °C.


Validity: 12 months from the date of manufacture.


Not recommended for use in areas that will be submerged in water for long periods.


Do not use on PE, PP, PTFE or silicones (does not adhere).


Protect the foam from UV radiation after application. This can be done with paint or a coat of sealant (MS polymer/silicone).