Welcome to Würth Uruguay For trade customers only
Replast plastic repairer

For detailed information, other images and documents, please select individual articles from the following table.

Replast plastic repairer

Two-component product (resin and hardener) suitable for repairing plastics; it glues and finishes parts.
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
  • Replast is a two-component product (resin and hardener) suitable for repairing plastics; it glues and finishes

  • parts.

  • Product based on modified epoxy resins, providing rigid structural adhesion without needing to use a primer.

  • The product cures at room temperature. Curing can be sped up with heat from the stove or lamps.

  • Impact-resistant.

  • Semi-flexible product.

  • Quick and effective repair.
Notice
  • This product is not suitable for bonding polypropylene and/or polystyrene.

  • The mixture dries out, so avoid leaving it ready for future applications.

  • Use the product immediately after mixing.