Welcome to Würth Uruguay For trade customers only
Power grip and 3/4 inch ratchet

For detailed information, other images and documents, please select individual articles from the following table.

Power grip and 3/4 inch ratchet

Ratchet with extendible handle and removable head.
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
  • Socket: 3/4 inch

  • Extension range: 28-40 inch

  • Head material: CR-V (SAE6135, HRC42-48)

  • Head finish: chrome plated

  • Handle material: carbon steel (SAE1020)

  • Extension bar material CR-MO/SAE 4140, HRC48-52

  • Extension bar finish: chrome plated

  • Ratchet teeth: 48

  • Max. torque: 1,575 lb ft (18,900 in lb)

  • The head has a knob to change the direction of rotation and a telescopic extension button.

  • Glossy polished finish.