Welcome to Würth Uruguay For trade customers only
Sanding sheet for iron

For detailed information, other images and documents, please select individual articles from the following table.

Sanding sheet for iron

Sanding sheets for use on iron, for removing rust and paints, for sanding metals, iron, wood and walls, for roughing and finishing.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 8 versions
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
Advantages


  • High-strength fabric backing

  • Great flexibility that enables hard-to-access places such as curved surfaces and contours to be reached

  • Excellent durability of the abrasive grain


Features


  • Produced with aluminium oxide abrasive grains, with high-strength fabric backing and excellent flexibility

  • Wide variety of grains, ranging from the highly aggressive roughing to the finest finish and preparation for painting

  • Abrasive grains with excellent roughing power

These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.