Acrylic sealant flexible
For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Good flexibility, good adhesion and waterproof.
- For indoor and outdoor use.
- Can be sanded and painted.
- Easy to apply.
- High stability after curing.
- High-strength.
- Once cured, it can be painted with water-based paint.
- Seals.
- Resistant to UV rays.
Application area
- Used for sealing construction products, metal, wood, PVC, aluminium joinery, backfilled wall repairs, insulation and waterproofing materials.
- Suitable for sealing toilets, glass, cracks and fissures; for sealing wooden or metal window frames, gaps between elements such as skirting boards, pipes, pneumatic lines or ventilation lines passing through walls and floors. Also used for expansion joints in walls, ceilings or formwork (usually internal).
Instructions
- Surfaces should be clean and free from dust, oil and grease.
- Open cracks for repair with the appropriate tool to create a V-shaped profile.
- Isolate the area to be sealed with masking tape.
- Cut the nozzle at an angle of 45°, at the desired width, and screw onto the cartridge.
- Attach the cartridge to the applicator gun (not included) and apply to the surfaces.
- Perform any finishing while the product is still wet using a joint knife (not included).
- Remove the masking tape as soon as finishing is completed.
- A 2 mm bead cures in 24 hours.
- Protect from rain for 8 hours after application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!