Grease adhesive W-MAX
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
- Product of optimum penetration and strong adhesion to metals
- It has prolonged effect and anti-correosive action
- Resists fresh and salt water, alkaline solutions and weak acids
- Resistant to temperatures between -35°C to +200°C
Application area
Parts subject to high pressures, impacts and vibrations. Gears, steel cables, guides, bearings, etc.
Instructions
Shake before use. Apply directly on the point to be lubricated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!