Welcome to Würth Uruguay For trade customers only
Adhesive Grease

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Grease

Liquid grease with high penetration capacity into small gaps
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
  • Great adhesion power and resistance to pressure resulting from compression

  • Low drip rate and with increasing friction, viscosity increases progressively

  • Grease goes from a liquid state to a paste state, due to the evaporation of the solvent

  • Lubricant specially developed for parts exposed to high pressure, impact and vibration

  • Resistant to fresh water, salt water and acids

  • Prevents corrosion

  • Does no attack rubbers, silicones, and plastics

  • Free from silicone, resin and acids

  • Reduces friction and noise emission

  • Resistant up to 200°C