The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
MS POLYMER 40 ADHESIVE SEALANT
MS polymer 40 is a one-component adhesive and sealant, based on silane-modified polymers. It is highly elastic, resistant to high loads and UV rays and perfect for bonding and sealing most substrates and surfaces (porous and non-porous). Recommended for the construction sector, engineering, marine construction, automotive industry and adhesion and sealing jobs both indoors and outdoors. MS polymer 40 combines strong bonding power with high elasticity and perfect sealing.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Flexible and UV resistant.
- Can be applied on both wet and submerged surfaces.
- Adheres excellently to various substrates.
- Non-corrosive on metals.
- Can be painted.
- Does not stain.
- Supports 100 kg/cm².
- Excellent adhesion on a variety of porous and non-porous substrates, such as: PVC, wood, MDF, concrete, masonry, tiles and bricks, natural stone, glass, laminated glass, ceramics and porcelain, aluminium, steel, stainless steel, zinc etc.
- Weatherproof.
- Can be painted, even when fresh, with most paints.
- Odourless.
- Can be applied on substrates that are wet or submerged in water.
- Free from solvents.
- UV resistant.
- Internal and external use.
- Resistant to temperatures from -40 °C to 90 °C.
Not recommended for bonding structures.
Not suitable for sealing aquariums.
Do not apply the product to materials that perspire oil or are vulcanised with sulphur.
Not recommended for applications constantly exposed to salt water or chlorine.
- MS polymer is used as an adhesive in: skirting boards, slats, tiles, insulation material, coatings, grills, plastics, wood, ceramics, stone and all building materials.
- It is used as a sealant in: sealing joints, windows, doors, roofs, walls, gutters, walls, skylights, bathtubs, whirlpool baths, grinders, heating systems and other critical applications that vibrate or vary in temperature.
- Bathroom and kitchen joints.
- Paint booths and places where silicone cannot be used.
- Surfaces should be clean and free from dust and grease.
- Non-absorbent substrates, such as glass, tiles and plastics, should be clean before application.
- Cut the applicator nozzle to a diameter of at least 5 mm.
- When sealing, the tip must be cut on a slant to the width of the joint where it is to be applied. Apply the sealant all the way to the bottom of the joint, and finish the bead off within the first 10 minutes using a spatula or a finger.
- Apply the bead vertically from bottom to top.
- For bonding and attaching, apply MS polymer 40 in vertical beads or in small spots scattered over the substrate to be bonded.
- Press the materials together for approximately 25 minutes, pressing firmly.
- If necessary, leave the materials pressed together for at least 24 hours.
- The product cures at a rate of 3 mm every 24 hours.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!