Welcome to Würth Uruguay For trade customers only
Liquid nail

For detailed information, other images and documents, please select individual articles from the following table.

Liquid nail

Liquid nail is a single-component acrylic-based adhesive and sealant with high adhesiveness and easy application, which repels water after curing and accepts paint. Eliminates the need to drill or nail, preventing dirt from contaminating the application.
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
  • Does not stain substrates.

  • Withstands UV rays.

  • Extra strong adhesive product.

  • Single-component

  • Water-based.

  • High viscosity

  • Adheres to different materials.

  • Accepts paint after curing.

  • Repels water.

  • Needs one of the surfaces to be porous.
Notice
  • Do not apply on hot surfaces.

  • It is not intended for sealing aquariums.

  • Do not use as structural adhesive.

  • Do not apply on wet surfaces.

  • Do not use to glue two smooth surfaces.