Welcome to Würth Uruguay For trade customers only
Universal PU adhesive sealant, 310 ml

For detailed information, other images and documents, please select individual articles from the following table.

Universal PU adhesive sealant, 310 ml

Multi-purpose, elastic, single-component polyurethane adhesive sealant, can be applied using a gun. Cures through reacting with moisture in the air to form a high-performance compound that is permanently elastic, weatherproof and resistant to ageing.
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
  • Seals and bonds at the same time.

  • Permanent elasticity; adapts to movement of the joint by ±25 %.

  • Easy to apply with excellent consistency.

  • Good thixotropy, does not run.

  • Resistant to shocks and impacts.

  • Vibration- and sound-damping properties.

  • Excellent adhesion without primer on all typical construction and industrial products.

  • Elastic bonding between metal, plastic, glass and other materials.

  • Does not stain. Neutral behaviour, does not attack the surface of the materials.

  • Good resistance to ageing, weather, cleaning agents and sea water.

  • Can be painted over with most water- or solvent-based paints (preliminary testing is recommended).
NoticeCertification:
EN 15651-1/4 TYPE F INT/EXT CC/PW INT/EXT CC

Complies with:
ISO 11600 Type F Class 25 sub-class HM
LEED iEQc 4.1; SCAQMD Rule 1168; BAAQMD Reg 8 Rule 51