Welcome to Würth Uruguay For trade customers only
Cleaner Agrotank Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Cleaner Agrotank Cleaner

Promotes cleaning and internal decontamination of the spraying system in agricultural equipment and machinery from the spray reservoir to the outlet of the sprays, removing scale and residual chemical product (pesticides). It also acts as a degassing, anti-corrosive and degreasing agent.
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
Descaler


Eliminates mineral scale in pipes and tanks, helping to achieve efficiency and consistency of spray application.


Degassing and degreasing


Removes gases trapped in the system and removes greases and oils from the system.


Anti-corrosive


Protects metal devices against corrosive agents.


Biodegradable surfactants


It is environmentally friendly and avoids high costs/loss of crops contaminated by aggressive chemical residues.


Prevents premature wear of parts


Does not attack plastic, metallic and rubber components.

Notice

Restrictions on use:


  • After using the product, do not reuse the packaging.

  • Do not eat, drink or smoke when handling the product.

  • Use the PPE specified for application.

  • Avoid any contact with eyes. Avoid contact with skin. Do not ingest.

  • More detailed information can be found on the Product Safety Data Sheet.

Storage conditions and shelf life:


  • Keep the product closed and in its original packaging.

  • Shield from the sun and rain.

  • Keep out of reach of children and animals.

  • Do not store with food, beverages or medicines, including those intended for animals.

  • Store away from heat sources.

  • Do not store in humid areas or in temperatures above 50°C.

  • Shelf life: 24 months from date of manufacture.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials to be used and that of your own technique. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage, directly or indirectly resulting from application.