Welcome to Würth Uruguay For trade customers only
W-MAX ALL-PURPOSE ADHESIVE

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

W-MAX ALL-PURPOSE ADHESIVE

Multi-purpose adhesive, suitable for indoor and outdoor adhesion, with immediate bonding and rapid full curing. Can be used in wet areas and/or areas submerged in water.

See product details

Available in 2 versions
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
  • Low VOC, product free from solvents and isocyanates.

  • Neutral odour.

  • Non-corrosive and does not affect metallic and mirrored surfaces.

  • Excellent physical and mechanical properties.

  • Cohesive adhesion on various smooth or porous substrates, including wet surfaces, without the need for primers.

  • Easy to apply, highly durable and resistant to chemicals.

  • Does not run when applied vertically and does not exude oil that causes staining.

  • Highly resistant to thermal shock and highly weather resistant (climate factors, UV and ozone).

  • Can be painted (preliminary tests recommended).
NoticeDo not use in submerged applications, structural bonding or aquariums.