Welcome to Würth Uruguay For trade customers only
Angle grinder EWS 10-125-E COMPACT
Angle grinder EWS 10-125-E COMPACT - 1
Angle grinder EWS 10-125-E COMPACT - 2
Angle grinder EWS 10-125-E COMPACT - 3

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 10-125-E COMPACT

Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
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
Constant electronics


Rotation speed remains constant, even under load.



6-stage speed control


Allows the user to adjust the speed to suit the application.



Restart protection


Prevents accidental start-up after a power interruption.



Recoil protection


Mechanical decoupling prevents recoil if the disk becomes stuck.



Overload protection and soft-start


The service life of the machine is considerably increased.



Quick-adjustable protective hood


The hood allows for tool-free adjustment.



Easy to handle


Good balance of power and weight enables comfortable working even over long periods.