For detailed information, other images and documents, please select individual articles from the following table.
ANGLE GRINDER EWS 14-125 CLASSIC
Extremely powerful 1400W angle grinder with variable speed. Especially suitable for processing stainless steel and thin metal sheets.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Variable speed adjustment
Provides versatility allowing the user to match speed to application
Outstanding weight-performance ratio
Ensures low-fatigue work
Rugged and compact aluminum gear case
Allows the tool to fit into tight spaces besides providing maximum durability
Quick-adjustable protective hood
Time-saving and convenient tool-free wheel guard release
Spindle lock-up push button
Installation for an easier change of grinding wheels
Slim design
Good balance of power and weight enables comfortable working even over long periods
Rubber coated power cord
Maximum resistance even in harsh working environments
Rear air inlets
Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder
- 5717044010 Normal speed
- 5717044140 Normal speed
- 5717045010 Variable speed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!